9 in. 6 TPI Reciprocating Saw Blade
Gold® 9 in. 6 TPI Reciprocating Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
- Teeth per inch: 6
- Optimizes the blade's angle of attack for faster cutting in a variety of materials
Specifications
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- .062 in
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1 in
- Coating:
- Titanium
- Collection:
- Gold®
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 6
- Type:
- L21090966GREA
- Width:
- 1 in