Lenox Gold® Curved Metal Reciprocating Saw Blade

L21066414GRPK

Teeth Per Inch

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Teeth per inch: 10
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts

SPECIFICATIONS

Blade Length
4 in
Blade Material
Metal
Blade Thickness In
0.035 in
Blade Type
Reciprocating Saw Blade
Blade Width
0.75 in
Collection
Gold®
Number Of Pieces
5 Piece
Package Quantity
Pack of 5
Teeth Per Inch
14
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday