6 in. 32 TPI Bi-metal Hacksaw Blade (Pack of 10)
6 in. 32 TPI Bi-metal Hacksaw Blade (Pack of 10)
Package Quantity Info:
PK: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use with Lenox® Close Quarter™ saw
- Teeth per inch: 10
- Allows for flush cutting applications
Documents
Specifications
- Application:
- Most Metal
- Blade Length (in):
- 6 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.014 in
- Blade Width (in):
- 1/4 in
- Brand Model Compatibility:
- Close Quarter™
- Material:
- Aluminum, Carbon Steel
- Package Quantity:
- Pack of 10
- Teeth Per Inch:
- 32