0 items

Lenox Speed Slot® Hole Saw

L300L

Diameter

Starting at $11.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

SPECIFICATIONS

Collection
Speed Slot®
Diameter
1 in
Length
1-5/8 in
Material
Bi-Metal
Teeth Per Inch
4.5/5.5

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday