LENOX®

Lazer CT™ 6 in. 8 TPI Carbide-Tipped Reciprocating Saw Blade 5 Pack

Part #L2014223  |  Manufacturer Part #2014223

Blade Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance carbides are welded with the latest technology to increase durability and prevent tooth loss for longer blade life
  • Taller and thicker blade profile versus traditional blades, provides maximum durability in tough demolition applications
  • Each tooth is precision ground on multiple surfaces to cut through nails with ease
  • Up to 5X Longer Life Than Bi-Metal Reciprocating Blades

Specifications

Application: Metal

Blade Length: 6 in

Blade Material: Carbide

Blade Thickness In : 0.052 in

Blade Type: Reciprocating Saw

Blade Width: 1 in

Collection: Lazer CT™

Number Of Pieces: 5 Piece

Package Quantity: Pack of 5

Teeth Per Inch: 8

Width: 1 in