Lenox Lazer CT™ 8 TPI Carbide-Tipped Reciprocating Saw Blade 5 Pack

L20142

Blade Length

4 in
Starting at $50.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each tooth is precision ground on multiple surfaces to cut through nails with ease
  • High performance carbides are welded with the latest technology to increase durability and prevent tooth loss for longer blade life
  • Taller and thicker blade profile versus traditional blades, provides maximum durability in tough demolition applications
  • Up to 5X Longer Life Than Bi-Metal Reciprocating Blades

SPECIFICATIONS

Application
Metal
Blade Length
4 in
Blade Material
Carbide
Blade Thickness In
0.052 in
Blade Width
1 in
Collection
Lazer CT™
Package Quantity
Pack of 5
Teeth Per Inch
8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday