2-1/2 in. Bi- Metal Utility Blade (Pack of 5)

You last purchased this on
 
LENOX

Gold® 2-1/2 in. Bi- Metal Utility Blade (Pack of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Gold® 2-1/2 in. Bi- Metal Utility Blade (Pack of 5)

  • Fast #
  • Part #L20350GOLD5C
  • Item #2192452
  • Manufacturer Part #20350GOLD5C
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • High speed steel edge
  • For use on dry wall, insulation, flooring, roofing, and more
  • Patented bi-metal construction
  • Requires Certification

Documents


Specifications

Application:
Drywall, Floor, Insulated, Roofing
Blade Length (in):
1 in
Blade Material:
Bi-metal, High Speed Steel
Blade Thickness (in):
0.024 in
Blade Type:
Utility
Brand Model Compatibility:
2DZJ5
Collection:
Gold®
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Package Quantity:
Pack of 5
Tool Type:
Blade
Width:
3/4 in