1/2 in. 14 TPI Bimetal Portable Band Saw Blade 3 Pack
Master-Band® 1/2 in. 14 TPI Bimetal Portable Band Saw Blade 3 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teeth per inch: 14
- For use on dry wall, insulation, flooring, roofing, and more
- Bi-metal blades bend and resist breaking and extend blade life
Specifications
- Application:
- Metal, Stainless Steel
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.025 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Master-Band®
- Height:
- 87/100 in
- Material:
- Bi-metal
- Package Quantity:
- Pack of 3
- Teeth Per Inch:
- 14
- Thickness:
- 0.025 in
- Type:
- L80145385EW14PK