Master-Band® 8-7/8 x 1/50 in. Band Saw Blade

Part #L8011238EW1418PK  |  Item #7728000  |  Manufacturer Part #8011238EW1418

$ 39.96 per PACK

Teeth Per Inch:

14/18
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Specially treated band of .023 thickness offers increased blade strength, reducing deflection and twisting of blades during severe cutting conditions
  • Teeth per inch: 14/18
  • Application: 1/8"– 5/16," most metals

Specifications

Application: Metal

Blade Length: 44-7/8 in

Blade Thickness In : 0.02 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Cutting Capacity: 1/8 in - 5/16 in

Material: Bi-metal

Number Of Pieces: 5 Piece

Package Quantity: Pack of 3

Teeth Per Inch: 14/18

Type: L8011238EW1418PK