Master-Band® 8-7/8 x 3/50 in. 18 TPI Band Saw Blade

Part #L8011638EW18EA  |  Manufacturer Part #8011638EW18 DUP

Starting at
$ 12.11 per PACK

Type:

L8011638EW18EA
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 18

Specifications

Application: [Cutting, Saws, Metal Cutting, Wood Cutting]

Blade Length: 44-7/8 in

Blade Thickness In : 0.06 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Material: Bi-metal

Teeth Per Inch: 18

Type: L8011638EW18EA