Master-Band® 8-7/8 x 3/50 in. Band Saw Blade

Part #L8011638EW18PK  |  Manufacturer Part #8011638EW18

Starting at
$ 39.96 per PACK

Teeth Per Inch:

18
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 18
  • LENOX TUFF TOOTH design reinforces tooth for longer blade life

Specifications

Application: Metal

Bare Tool or Kit: Bare Tool

Blade Length: 44-7/8 in

Blade Material: Bi-metal

Blade Thickness In : 0.023 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Cutting Capacity: 3/32 in - 1/4 in

Material: Diamond Matrix

Teeth Per Inch: 18

Type: L8011638EW18PK