Bandsaw Blade
Master-Band® Bandsaw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teeth per inch: 18
- Bi-metal blades bend and resist breaking and extend blade life
Specifications
- Application:
- Metal
- Blade Length (in):
- 44-7/8 in
- Blade Thickness (in):
- 0.023 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Master-Band®
- Cutting Capacity:
- 3/32 in - 1/4 in
- Material:
- Bi-metal
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 18
- Type:
- L9405B38EW18PK