Master-Band® Portable Band Saw Blade

Part #L82310385EW18PK  |  Item #7728244  |  Manufacturer Part #82310385EW18

$ 39.96 per PACK

Blade Length:

44-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bi-metal blades bend and resist breaking and extend blade life
  • Teeth per inch: 18
  • Teeth per inch: 24

Specifications

Application: [Metal, Stainless Steel]

Blade Length: 44-7/8 in

Blade Thickness In : .025 in

Blade Type: Band Saw

Blade Width: 1/2 in

Collection: Master-Band®

Cutting Capacity: 3/32 in - 1/4 in

Material: Bi-metal

Package Quantity: Pack of 3

Teeth Per Inch: 18

Type: L82310385EW18PK