1-T Cutter Diamond File DIAF1

You last purchased this on
 
LENOX

One Tooth® 1-T Cutter Diamond File DIAF1

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

One Tooth® 1-T Cutter Diamond File DIAF1

  • Fast #
  • Part #L25312DIAF1
  • Item #1615741
  • Manufacturer Part #25312DIAF1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • Designed to run at high speeds with very little torque
  • For optimal performance use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Sharpening
Blade Material:
Diamond
Brand Model Compatibility:
Lenox One-Tooth Hole Saws
Collection:
One Tooth®
Color Finish Name:
Blue
Length:
9-1/4 in
Number of Tools Included:
1
Tool Type:
File