5-1/2 in. Cutter 1 Piece

You last purchased this on
 
LENOX

One Tooth® 5-1/2 in. Cutter 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

One Tooth® 5-1/2 in. Cutter 1 Piece

  • Fast #
  • Part #L2548787HC
  • Item #1835483
  • Manufacturer Part #2548787HC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • Designed to run at high speeds with very little torque
  • For optimal performance, use with a 3/8" stubby spade bit with arbor
  • Requires Certification

Specifications

Application:
Cutting
Collection:
One Tooth®
Color Finish Name:
White
Diameter:
5-1/2 in
Drilling Depth (in):
2-7/16 in
Length:
3 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Tool Type:
Cutter