LENOX®

One Tooth® 6-1/4 in. Cutter 1 Piece

Part #L2550000HC  |  Manufacturer Part #2550000HC

Diameter:

6-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to run at high speeds with very little torque
  • Patented design allows easy plug removal
  • Unique design provides the ability to cut at an angle
  • For optimal performance, use with a 3/8" stubby spade bit with arbor

Specifications

Collection: One Tooth®

Diameter: 6-1/4 in

Length: 6 in

Number Of Pieces: 1 Piece

Tool Type: Cutter