9 PC Holesaw Plumbers Kit

You last purchased this on
 
LENOX

Speed Slot® 9 PC Holesaw Plumbers Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 9 PC Holesaw Plumbers Kit

  • Fast #
  • Part #L30860C600P
  • Item #3445158
  • Manufacturer Part #30860C600P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
  • Latches close case tightly and securely
  • Durable construction resists damage caused by drops and tough workplace environments
  • Standard 2L (1/2" shank)
  • Requires Certification

Specifications

Application:
Metal Cutting
Bit Sizes:
3/4 in, 7/8 in, 1-3/8 in, 2 in, 2-1/2 in
Collection:
Speed Slot®
Drill Bit Type:
Hole Saw
Material:
Bi-metal
Number of Pieces:
9 Piece
Saw Type:
Hole
Shank Size:
1/2 in
Tool Type:
Hole Saw Kit, Plumber Kit