LENOX®

Snap-Back™ 3/8 in. Arbor 1 Piece

Part #L1779669  |  Manufacturer Part #1779669

Shank Size:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snap-Back™ design makes it faster and easier to engage/disengage hole saw
  • Split point design for faster penetration and less walking
  • Manufactured of hardened carbon steel for strength
  • Easy to attach to the hole saw
  • Sizes: 9/16" - 1-3/16"
  • Shank type: hex

Specifications

Bit Diameter: 9/16 in - 1-3/16 in

Collection: Snap-Back™

Number Of Pieces: 1 Piece

Shank Size: 3/8 in

Shank Style: Hex

Tool Type: Arbor

Type: L1779669