Snap Lock Punch in Blue|White

You last purchased this on
 
LENOX

Snap Lock Punch in Blue|White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Snap Lock Punch in Blue|White

  • Fast #
  • Part #L22212SL1
  • Item #3180814
  • Manufacturer Part #22212SL1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue/White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Over-molded handles won't slip or twist
  • Requires Certification

Specifications

Application:
HVAC
Color Finish Name:
Blue/White
Handle Material:
Rubber
Head Material:
Metal
Length:
12-1/3 in
Tool Type:
Punch
Type:
L22212SL1