3/8 x 1-3/16 in. Hole Saw (1 Piece)

You last purchased this on
 
LENOX

Speed Slot® 3/8 x 1-3/16 in. Hole Saw (1 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 3/8 x 1-3/16 in. Hole Saw (1 Piece)

  • Fast #
  • Part #L3001919L
  • Item #1737855
  • Manufacturer Part #3001919L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Tooth hardness RC63-65
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Brand Model Compatibility:
5L
Collection:
Speed Slot®
Cutting Capacity:
1-7/8 in
Diameter:
1-3/16 in
Drill Bit Type:
Pilot
Length:
3-1/4 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Hole
Shank Size:
3/8 in
Shank Style:
Hex
Size:
1/2 in-20
Teeth Per Inch:
4/5
Tool Type:
Hole Saw