Speed Slot® 1-7/16 in. Hole Saw 1 Piece

Part #L3002323L  |  Item #1737910  |  Manufacturer Part #3002323L

$ 11.86 EACH
(Pricing is for 1-7/16 in)

Diameter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Specifications

Application: [Wood Cutting, Metal Cutting]

Collection: Speed Slot®

Diameter: 1-7/16 in

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Power Source: AC

Teeth Per Inch: 4/5

Tool Type: Hole Saw