1-9/16 in. Hole Saw 1 Piece
Speed Slot® 1-9/16 in. Hole Saw 1 Piece
Frequently Purchased Together
Product Details
- Tooth hardness RC63-65
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
Specifications
- Application:
- Wood Cutting, Metal Cutting
- Collection:
- Speed Slot®
- Diameter:
- 1-9/16 in
- Length:
- 1-5/8 in
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Teeth Per Inch:
- 4/5
- Tool Type:
- Hole Saw