LENOX®

Speed Slot® 1 x 1-3/8 in. Hole Saw 1 Piece

Part #L1772727  |  Manufacturer Part #1772727

Diameter:

1-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Speed Slot® features a staircase design for easy plug removal
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Specifications

Collection: Speed Slot®

Diameter: 1-3/8 in

Number Of Pieces: 1 Piece

Shank Size: 1 in

Tool Type: Hole Saw