1/2 x 2-1/2 in. Hole Saw (1 Piece)
Speed Slot® 1/2 x 2-1/2 in. Hole Saw (1 Piece)
Frequently Purchased Together
Product Details
- Tooth hardness RC63-65
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Speed Slot®
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 2-1/2 in
- Drill Bit Type:
- Pilot
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Teeth Per Inch:
- 18
- Tool Type:
- Hole Saw