Speed Slot® 2-1/8 in. Hole Saw 1 Piece

Part #L3003434L  |  Item #1737819  |  Manufacturer Part #3003434L

$ 17.98 EACH
(Pricing is for 2-1/8 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Specifications

Application: [Wood Cutting, Metal Cutting]

Collection: Speed Slot®

Diameter: 2-1/8 in

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Teeth Per Inch: 4/5

Tool Type: Hole Saw