2-3/8 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

Speed Slot® 2-3/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 2-3/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3003838L
  • Item #1737884
  • Manufacturer Part #3003838L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tooth hardness RC63-65
  • Optimized Tooth Design Penetrates Metal With Ease
  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Bit Diameter(s) (In):
1/4 in
Collection:
Speed Slot®
Cutting Capacity:
1-1/2 in
Diameter:
2-3/8 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Shank Style:
Hex
Size:
2-3/8 in
Teeth Per Inch:
18
Tool Type:
Hole Saw