2-5/8 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #2060605
Speed Slot® 2-5/8 in. Hole Saw 1 Piece
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
- Speed Slot® features a staircase design for easy plug removal
Specifications
- Collection:
- Speed Slot®
- Diameter:
- 2-5/8 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw