Lenox Speed Slot® 2 x 1-1/2 in. Bi-Metal Hole Saw

L1771970

Diameter

2 in

$16.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Speed Slot® features a staircase design for easy plug removal

SPECIFICATIONS

Collection
Speed Slot®
Diameter
2 in
Material
Metal
Number Of Pieces
1 Piece
Shank Size
1-1/2 in
Tool Type
Hole Saw

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday