1/2 x 3-1/2 in. Hole Saw (1 Piece)
Speed Slot® 1/2 x 3-1/2 in. Hole Saw (1 Piece)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
- 50% Longer life 2X More Durable
- 10% Thicker Wall adds strength and durability
- Speed Slot® hole saws with T3 technology™
- Advanced tooth design increases cutting life
- Speed Slot® staircase for fast, easy plug removal
- Made in USA
Documents
Specifications
- Application:
- Metal Cutting, Wood Cutting
- Bit Diameter(s) (In):
- 1/4 in
- Collection:
- Speed Slot®
- Cutting Capacity:
- 1-1/2 in
- Diameter:
- 3-1/2 in
- Drill Bit Type:
- Pilot
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- Teeth Per Inch:
- 5.5
- Tool Type:
- Hole Saw