LENOX®

Speed Slot® 3-5/8 in. Hole Saw 1 Piece

Part #L3005858L  |  Manufacturer Part #3005858L

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

Specifications

Collection: Speed Slot®

Diameter: 3-5/8 in

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Teeth Per Inch: 4/5

Tool Type: Hole Saw

Type: L3005858L