Speed Slot® 3/8 x 3/4 in. Hole Saw 1 Piece

Part #L3001212L  |  Item #1738014  |  Manufacturer Part #3001212L

$ 10.39 EACH
(Pricing is for 3/4 in)

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease
  • Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
  • Easy plug removal speed slot staircase design for fast, easy plug ejection
  • Speed Slot® staircase for fast, easy plug removal
  • Advanced tooth design increases cutting life
  • 10% Thicker Wall adds strength and durability
  • Speed Slot® hole saws with T3 technology™
  • 50% Longer life 2X More Durable
  • Made in USA

Documents

Specifications

Application: [Wood Cutting, Metal Cutting]

Bit Diameter: 3/4 in

Blade Material: Bi-metal

Collection: Speed Slot®

Diameter: 3/4 in

Length: 1-5/8 in

Material: Bi-metal

Number Of Pieces: 1 Piece

Saw Type: Hole Saw

Shank Size: 3/8 in

Tool Type: Hole Saw