4-1/8 in. Hole Saw

You last purchased this on
 
LENOX

Speed Slot® 4-1/8 in. Hole Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

Speed Slot® 4-1/8 in. Hole Saw

  • Fast #
  • Part #LLXAH3418
  • Item #8053500
  • Manufacturer Part #LXAH3418
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Extremely versatile
  • Up to 50x life *vs LENOX bi-metal hole saws cutting cast iron
  • Tall body easily drills through 2x dimensional lumber for rough-in work
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • Drills through thick materials in one pass
  • Fast, easy plug removal
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • Requires Certification

Documents


Specifications

Application:
Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
Blade Material:
Carbide
Blade Type:
Hole Saw
Brand Model Compatibility:
6L, Snap-Back™ 2L
Collection:
Speed Slot®
Diameter:
4-1/8 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
1-7/8 in
Fits Pipe Size:
3-1/2 in
Material:
Carbide
Number of Pieces:
1 Piece
RPM:
300
Saw Type:
Hole
Teeth Per Inch:
3
Tool Type:
Hole Saw