4-1/4 in. Hole Saw
Speed Slot® 4-1/4 in. Hole Saw
Frequently Purchased Together
Product Details
- Engineered design provides ability to cut in stainless steel like no other
- Extremely versatile
- Thick backing plate resists damage and increases life
- Tall body easily drills through 2x dimensional lumber for rough-in work
- Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
- Drills through thick materials in one pass
- Fast, easy plug removal
- Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
Documents
Specifications
- Application:
- Cast Iron, Ceramic Tile, Fiberglass, Stainless Steel, Steel, Wood
- Blade Material:
- Carbide
- Blade Type:
- Hole Saw
- Brand Model Compatibility:
- 6L, Snap-Back™ 2L
- Collection:
- Speed Slot®
- Diameter:
- 4-1/4 in
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 1-7/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- RPM:
- 300
- Saw Type:
- Hole
- Tap Size:
- 4 in
- Tool Type:
- Hole Saw