4 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #2059708
Speed Slot® 4 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Easy plug removal speed slot staircase design for fast, easy plug ejection
- Speed Slot®improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
- 50% Longer life 2X more durable
Documents
Specifications
- Bit Diameter(s) (In):
- 4 in
- Blade Material:
- Bi-metal
- Collection:
- Speed Slot®
- Diameter:
- 4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw