SPEED SLOT® Hole Saw Kit (11 Piece)

Part #LLXAH3GSET11  |  Item #8053480  |  Manufacturer Part #LXAH3GSET11

$ 316.54 EACH

Number Of Pieces:

11 Piece
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable case construction resists damage cause by drops and tough workplace environments
  • Secure and strong metal latches close case tightly and securely
  • UP TO 50X LIFE *vs LENOX Bi-Metal Hole Saws cutting cast iron
  • High performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • EXTREMELY VERSATILE
  • Aggressive tooth design drills through wood, steel, stainless, cast iron, fiber cement & plaster
  • FAST, EASY PLUG REMOVAL
  • Patented SPEED SLOT® staircase design has multiple leverage points for easy plug ejection
  • DRILLS THROUGH THICK MATERIALS IN ONE PASS
  • Tall body easily drills through 2x dimensional lumber for rough-in work

Documents

Specifications

Blade Material: Carbide

Blade Type: Hole Saw

Collection: SPEED SLOT®

Material: Metal

Number Of Pieces: 11 Piece

Tool Type: Hole Saw Kit

Weight: 6