Hole Saw Kit 17 Piece
Speed Slot® Hole Saw Kit 17 Piece
Frequently Purchased Together
Product Details
- Fast, efficient cutting in wood larger, sharper teeth remove more wood for fast cutting
- Speed Slot staircase design for fast, easy plug ejection
- Improved metal cutting performance increased wall thickness improves durability and minimizes tooth loss optimized tooth design penetrates metal with ease
- Three pilot bits
Documents
Specifications
- Application:
- Wood, Metal
- Bit Diameter(s) (In):
- 5/8 in;3/4 in;7/8 in;1 in;1-1/8 in;1-1/4 in;1-3/8 in;1-1/2 in;1-3/4 in;2 in;2-1/2 in;3 in
- Bit Sizes:
- 5/8 in;3/4 in;7/8 in;1 in;1-1/8 in;1-1/4 in;1-3/8 in;1-1/2 in;1-3/4 in;2 in;2-1/2 in;3 in
- Collection:
- Speed Slot®
- Color Finish Name:
- Black
- Diameter:
- 3 in
- Drill Bit Type:
- General Purpose
- Number of Pieces:
- 18 Piece
- Saw Type:
- Hole
- Tool Type:
- Hole Saw Kit