Hacksaw Blade

You last purchased this on
 
LENOX

T2™ Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
LENOX

T2™ Hacksaw Blade

  • Fast #
  • Part #L20140V018HEPK
  • Item #7728009
  • Manufacturer Part #20140V018HE
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Shatter resistant
  • Teeth per inch: 18
  • Bi-metal construction allows blades to bend and flex without breaking
  • Requires Certification

Specifications

Application:
Heavy Metal, Cutting
Blade Length (in):
10 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Collection:
T2™
Package Quantity:
Pack of 10
Teeth Per Inch:
18
Width:
1/2 in