0 items

Lenox Variable Pitch Bimetal Hole Saw

L300L

Diameter

11/16 in
Starting at $11.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process
  • Tooth hardness RC63-65

SPECIFICATIONS

Diameter
11/16 in
Length
1-5/8 in
Material
Steel
Power Source
AC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday