0 items

Lenox Variable Pitch Hole Saw

L302CT

Diameter

1-3/8 in
Starting at $33.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Engineered design provides ability to cut in stainless steel like no other
  • Thick backing plate resists damage and increases life

SPECIFICATIONS

Application
Stainless Steel, Tile
Diameter
1-3/8 in
Length
1-5/8 in
Material
Carbide
Power Source
AC
Teeth Per Inch
4.5/5.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday