18 TPI Compound Band Saw Blade
Wolf-Band® 18 TPI Compound Band Saw Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-metal blades bend and resist breaking and extend blade life
- High speed steel teeth provide a strong, long lasting cutting edge
Specifications
- Application:
- Cutting, Saws, Metal Cutting, Wood Cutting
- Blade Length (in):
- 35-3/8 in
- Blade Thickness (in):
- 1/50 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Wolf-Band®
- Material:
- Bi-metal
- Teeth Per Inch:
- 18
- Type:
- L1786695