Lenox Wolf-Band® 44-7/8 in. Portable Band Saw Blade (Pack of 1)

L3843038PW14181

Blade Length

44-7/8 in

$5.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bi-metal blades bend and resist breaking and extend blade life
  • High speed steel teeth provide a strong, long lasting cutting edge
  • Professional performance and competitive pricing provide extraordinary cost-per-cut value
  • Teeth per inch: 14

SPECIFICATIONS

Blade Length
44-7/8 in
Blade Thickness In
.020 in
Blade Width
1/2 in
Collection
Wolf-Band®
Material
Bi-metal
Package Quantity
Pack of 1
Teeth Per Inch
14/18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday