8-7/8 x 1/2 in. Portable Band Saw Blade
Wolf-Band® 8-7/8 x 1/2 in. Portable Band Saw Blade
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Teeth per inch: 18
- Professional performance and competitive pricing provide extraordinary cost-per-cut value
- Bi-metal blades bend and resist breaking and extend blade life
Specifications
- Application:
- Metal
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.02 in
- Blade Type:
- Band Saw
- Blade Width (in):
- 1/2 in
- Collection:
- Wolf-Band®
- Material:
- Bi-metal
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 18
- Tool Type:
- Band Saw Blade
- Type:
- L8010838PW185PK