10 in. 16 oz. Eye Protection Accessories

You last purchased this on
 
Radians

10 in. 16 oz. Eye Protection Accessories

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

10 in. 16 oz. Eye Protection Accessories

  • Fast #
  • Part #RADLCS161200
  • Item #5120552
  • Manufacturer Part #LCS161200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lens cleaning towelettes and stations prevent fogging and reduce static
  • Excellent for cleaning glass, plastic and polycarbonate
  • Available in 3.5 oz., 8 oz. and 16 oz. cleaning stations or easy to use disposable lens cleaning towelettes
  • Respirator cleaning wipes available in an alcohol free option
  • Requires Certification

Specifications

Capacity:
16 oz
Disposable:
No
Height:
8-1/2 in
Length:
10 in
Origin:
Global
Package Quantity:
Box of 1200
Product Type:
Safety Clothing
Reusable:
Yes
Size:
16 oz
Weight:
2.563 lb
Width:
3-13/100 in