Leonard Valve
1 x 1-1/4 in. High/Low Master Mixer Outlet Dial Thermometer
Part #LTM820LFDT | Item #4643496 | Manufacturer Part #TM-820-LF-DT
Call for Pricing
EACH
Valve Size
Product Details
- Features a color coded dial thermometer
- Locking temperature regulators
- Adjustable high temperature limit stop
Specifications
Lead Law Compliant: Yes
Maximum Pressure: 125 psi
Valve Size: [1 in, 1-1/4 in]