3/4 x 1 in. Emerald H20 Mixing Valve Drench Shower

Part #LTM600LFRF  |  Item #4443202  |  Manufacturer Part #TM-600-LF-RF

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply
  • Integral wall support

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1071

Depth: 9 in

Flow Rate: 58 gpm

Lead Law Compliant: Yes

Maximum Pressure: 30 psi

NSF Certified: No

UL Listed: No

Valve Size: [3/4 in, 1 in]

Width: 15 in