3/4 x 1 in. High/Low Master Mixer Outlet Dial Thermometer

Part #LTM520LFDT  |  Item #4643498  |  Manufacturer Part #TM-520-LF-DT

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Features a color coded dial thermometer
  • Locking temperature regulators
  • Adjustable high temperature limit stop

Lead Law Compliant

Documents

Specifications

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Valve Size: [3/4 in, 1 in]