3/8 in. Compression Thermostatic Mixing Valve with Bracket

Part #L170ALFBRKT  |  Item #7604466  |  Manufacturer Part #170A-LF-BRKT

Call for Pricing EACH

Valve Size:

3/8 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1070

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

FM Approved: No

Flow Rate: 4.25 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: No

Origin: Domestic

UL Listed: No

Valve Size: 3/8 in

Valve Type: Hydronic Mixing Valve