Leonard Valve

Eco-Mix™ 1 x 1-1/4 in. Inlet x Outlet Thermostat Mixing Valve

Part #LXL82LFBDT  |  Manufacturer Part #XL82LFBDT

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Collection: Eco-Mix™

End Connection 1: Inlet

End Connection 2: Inlet

End Connection 3: Outlet

End Connections: Inlet x Outlet

Flow Rate: 61 gpm

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 125 psi

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 1 in x 1-1/4 in

Valve Type: Thermostat Mixing Valve