1/2 in. Sweat Thermostat Mixing Valve
Eco-Mix™ 1/2 in. Sweat Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- Collection:
- Eco-Mix™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 9 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Brass, Stainless Steel
- Maximum Temperature:
- 110
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve