Eco-Mix™ 1/2 in. Thermostat Mixing Valve in Rough Finish for Safety Shower System

Part #LTA300LFRF  |  Item #1787291  |  Manufacturer Part #TA-300-LF-RF

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Features DURA-trol® solid thermostat - highly responsive and cannot be damaged by extremes in temperature
  • Locking temperature regulators
  • Mixing valve will close down on failure of cold water supply
  • Features angle checkstops on inlets

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

ASSE Standards: ASSE 1071

CSA Certified: Yes

Collection: Eco-Mix™

Color Finish: Rough Bronze

Flow Rate: 9 gpm

Height: 15-1/4 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 45 psi

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Thermostatic Mixing Valve